Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0310" (1/32)
Mfr # 990102-C3
Zoro # G7180445
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Coating C3
- Length of Cut 0.0470" (3/64)
- Cutter Dia. 0.0310" (1/32)
- Angle per Side 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 990102-C3
- Zoro # G7180445
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0470" (3/64) |
Cutter Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0230" |
Shank Diameter | 0.1250" (1/8) |
Details
Coating | C3 |
Angle per Side | 5 |
Included Angle | 10 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.0310" (1/32) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 7/16 6 Point 250 x 200mm (104A-7/16)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- METABO Corded Polisher, 3000 RPM, 13 A (PE 15-30)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Dovetail Cutters