Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0310" (1/32)
Mfr # 986002
Zoro # G7211814
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Length of Cut 0.0310" (1/32)
- Cutter Dia. 0.0310" (1/32)
- Angle per Side 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986002
- Zoro # G7211814
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0310" (1/32) |
Cutter Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0200" (.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Angle per Side | 10 |
Coating | UN |
Included Angle | 20 |
Flutes | 2 |
Description
0.0310" (1/32) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61793)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Dovetail Cutters