Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0310" (1/32)
Mfr # 983302-C3
Zoro # G7258775
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0310" (1/32)
- Length of Cut 0.0200"
- SAE or Metric SAE
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983302-C3
- Zoro # G7258775
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0310" (1/32) |
Length of Cut | 0.0200" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0200" (.5 mm) |
Details
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Angle per Side | 15 |
Included Angle | 30 |
Description
0.0310" (1/32) Cutter DIA x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- KRAFT TOOL Elite Series SS, 8"x8" 1/2"R (CFE108K)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Milling Cutters