Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)
Mfr # 934732
Zoro # G7273350
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934732
- Zoro # G7273350
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3120" (5/16) |
Radius | 0.0100" |
Cutter Width | 0.1200" |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Angle per Side | 30 |
Flutes | 6 |
Included Angle | 60 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.1200" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-4)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length, Includes Battery/Charger (2829-22, 48-11-1865)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- DRILL AMERICA #18 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD18ST)
- Harvey Tool Drill Bits