Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)
Mfr # 931932
Zoro # G7271987
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 4.0000" (4)
- SAE or Metric SAE
- Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931932
- Zoro # G7271987
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 4.0000" (4) |
Radius | 0.0100" |
Cutter Width | 0.1960" |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 1.5000" (1-1/2) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.1960" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54511)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- DRILL AMERICA 3/32in Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD3/32ST)
- Harvey Tool Threaded Shank Drill Bits