Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)
Mfr # 46632
Zoro # G7288376
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Flutes 6
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 46632
- Zoro # G7288376
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.1960" |
Neck Length | 0.5000" (1/2) |
Radius | 0.0100" |
Neck Dia. | 0.3120" (5/16) |
Details
Drill Bit Finish | UN |
Flutes | 6 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.1960" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLMP 1-1/2"" (2025101)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- MILWAUKEE TOOL 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- Harvey Tool Drill Bits