Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8)
Mfr # 934724
Zoro # G7278856
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.5000" (1/2)
- Cutter Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934724
- Zoro # G7278856
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.3750" (3/8) |
Radius | 0.0100" |
Cutter Width | 0.0840" |
Neck Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Included Angle | 60 |
Flutes | 6 |
Angle per Side | 30 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.0840" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Manual Bench Surface Grinder (9682122)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Carbide Annular Cutter (18-17126)
- KO-KEN Socket 3.1/16 6 Point 85mm 1 Sq. Drive (18400A-3.1/16)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/64 (16W783)
- Harvey Tool Threaded Shank Drill Bits