Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8)
Mfr # 931924-C3
Zoro # G7288324
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Angle per Side 45
- Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931924-C3
- Zoro # G7288324
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Radius | 0.0100" |
Cutter Width | 0.1330" |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | C3 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.1330" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- Harvey Tool Threaded Shank Drill Bits