Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8)
Mfr # 831024
Zoro # G7288175
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Angle per Side 45
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 831024
- Zoro # G7288175
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Radius | 0.0200" |
Cutter Width | 0.1420" |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 6 |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.3750" (3/8) Cutter DIA x 0.0200" Radius x 0.1420" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- JET Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577101)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- Harvey Tool Threaded Shank Drill Bits