Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 934716
Zoro # G7271655
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Flutes 4
- Neck Length 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934716
- Zoro # G7271655
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Neck Length | 0.3120" (5/16) |
Radius | 0.0100" |
Cutter Width | 0.0840" |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.0840" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA VALVE ASSY (506386012)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40SS)
- Harvey Tool Drill Bits