Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 931916
Zoro # G7280405
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Neck Dia. 0.1250" (1/8)
- Neck Length 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931916
- Zoro # G7280405
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 1.0000" (1) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1330" |
Radius | 0.0100" |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1330" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (442182)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- Harvey Tool Drill Bits