Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 928716
Zoro # G7275225
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Neck Length 1.0000" (1)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928716
- Zoro # G7275225
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Length | 1.0000" (1) |
Radius | 0.0050" |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1290" |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.1290" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- DOTCO Rivet Shaver 29K 000025 Ctr Adjust (14CFS60-98)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- DRILL AMERICA #40 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD40ST)
- Harvey Tool Threaded Shank Drill Bits