Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 898416
Zoro # G7273834
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Radius 0.0050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 898416
- Zoro # G7273834
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Radius | 0.0050" |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.6250" (5/8) |
Cutter Width | 0.1290" |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
SAE or Metric | SAE |
Flutes | 4 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.1290" Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- HYDE Stiff 8In1 Multi Tool Ss (06988)
- CAPRI TOOLS 3/8 in Drive 17 mm Universal Impact Socket (5-3317)
- PRECISION INSTRUMENTS Torque Comparator (PRETC3F175F)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/32 (16W822)
- Harvey Tool Threaded Shank Drill Bits