Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 890716
Zoro # G7280974
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Flutes 4
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 890716
- Zoro # G7280974
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.6250" (5/8) |
Radius | 0.0100" |
Cutter Width | 0.1330" |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1330" Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Power Tool Battery, Replacement For Milwaukee, 0719-22 Battery (0719-22 BATTERY)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX65/32)
- PROTO PUNCH & CHISEL 12pc SET (POJ2S2)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 13/64 (16W821)
- Harvey Tool Threaded Shank Drill Bits