Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 890716-C3
Zoro # G7282076
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.6250" (5/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 890716-C3
- Zoro # G7282076
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.6250" (5/8) |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Radius | 0.0100" |
Cutter Width | 0.1330" |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1330" Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH509CYLNDR (003-CH509CYLNDR)
- JET Bench Buffer, Finishing Wheel Dia. 8" (IBG-8VSB)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- DRILL AMERICA 1/4" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD1/4S)
- Harvey Tool Drill Bits