Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 831016-C3
Zoro # G7272687
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Flutes 4
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 831016-C3
- Zoro # G7272687
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1250" (1/8) |
Radius | 0.0200" |
Cutter Width | 0.1420" |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Details
Drill Bit Finish | C3 |
Flutes | 4 |
SAE or Metric | SAE |
Angle per Side | 45 |
Weldon Flat | N |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 0.0200" Radius x 0.1420" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- SUNEX 1" Drive Impact Socket 6 (588D)
- TITAN 3/8" Drive Crowsft Wrench Set, MM, 3/8" Drive, 10 pcs., SAE, Open End (17295)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- Harvey Tool Drill Bits