Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.2500" (1/4)
Mfr # 46616
Zoro # G7275119
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 46616
- Zoro # G7275119
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1330" |
Neck Length | 0.3120" (5/16) |
Radius | 0.0100" |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.1330" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- MAKINEX Tile Smasher Head Univ - 1 1/8 V2 (TSHC-SS-US-V2)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- Harvey Tool Drill Bits