Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.1875" (3/16)
Mfr # 922512-C3
Zoro # G7279915
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Cutter Width 0.0600"
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 922512-C3
- Zoro # G7279915
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Width | 0.0600" |
Neck Dia. | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Radius | 0.0050" |
Neck Length | 0.3120" (5/16) |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Flutes | 4 |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.1875" (3/16) Cutter DIA x 0.0050" Radius x 0.0600" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 6 Flute (79025003)
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- Harvey Tool Drill Bits