Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8)
Mfr # 922508-C3
Zoro # G7272930
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Flutes 4
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 922508-C3
- Zoro # G7272930
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Neck Length | 0.1870" (3/16) |
Neck Dia. | 0.0620" (1/16) |
Radius | 0.0050" |
Cutter Width | 0.0420" |
Details
Drill Bit Finish | C3 |
Flutes | 4 |
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 0.0420" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8SS)
- Harvey Tool Threaded Shank Drill Bits