Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.0780" (5/64)
Mfr # 45805-C3
Zoro # G7278095
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0780" (5/64)
- Neck Length 0.1180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45805-C3
- Zoro # G7278095
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0780" (5/64) |
Neck Length | 0.1180" |
Radius | 0.0050" |
Neck Dia. | 0.0390" (1 mm) |
Cutter Width | 0.0430" |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Included Angle | 90 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 0.0430" Width x 0.1180" Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/8x3/8x3/8x2-5/16 (C42109)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- Harvey Tool Threaded Shank Drill Bits