Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.0620" (1/16)
Mfr # 45804
Zoro # G7276038
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.0930" (3/32)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45804
- Zoro # G7276038
- UPC # 32628458048
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0930" (3/32) |
Neck Dia. | 0.0310" (1/32) |
Radius | 0.0050" |
Cutter Width | 0.0350" |
Cutter Dia. | 0.0620" (1/16) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0350" Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- EXCEL BLADES #75 High Speed Drill Bits Precision Drill Bits, 12PK (50075IND)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31SS)
- Harvey Tool Threaded Shank Drill Bits