Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat .2500" (1/4) Cutter DIAx.1350" Wx1.0000" (1) Neck L Carbide
Mfr # 775116-C3
Zoro # G102587987
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Finish C3
- Overall Length 3.0000" (3)
- Included Angle 90
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 775116-C3
- Zoro # G102587987
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.1350" |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Details
Finish | C3 |
Included Angle | 90 |
Flutes | 4 |
Angle per Side | 45 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.1350" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- Harvey Tool Shank Drill Bits