Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide
Mfr # 775112-C3
Zoro # G202588136
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish C3
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
- Tip Flat 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 775112-C3
- Zoro # G202588136
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.1050" |
Cutter Dia. | 0.1875" (3/16) |
Details
Finish | C3 |
Tip Flat | 0.0100" |
Flutes | 4 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.1050" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/16 (C17066)
- BON TOOL Bon 50-342 Blade Only 30" For 22-530 Asphalt Rake (50-342)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Harvey Tool Shank Drill Bits