Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.0650" Wx.3120" (5/16) Neck L Carbide
Mfr # 778016
Zoro # G402588592
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Finish UN
- Shank Dia. 0.2500" (1/4)
- Cutter Dia. 0.2500" (1/4)
- Neck Length 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 778016
- Zoro # G402588592
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Cutter Width | 0.0820" |
Neck Dia. | 0.1250" (1/8) |
Details
Finish | UN |
Tip Flat | 0.0100" |
Included Angle | 60 |
SAE or Metric | SAE |
Flutes | 4 |
Angle per Side | 30 |
Description
0.2500" (1/4) Cutter DIA x 0.0820" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- Harvey Tool Shank Drill Bits