Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat .1250" (1/8) Cutter DIAx.0730" Wx.5000" (1/2) Neck L Carbide
Mfr # 775108-C3
Zoro # G102588434
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Tip Flat 0.0100"
- Cutter Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 775108-C3
- Zoro # G102588434
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Cutter Width | 0.0730" |
Neck Length | 0.5000" (1/2) |
Details
Finish | C3 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Included Angle | 90 |
Flutes | 4 |
Angle per Side | 45 |
Description
0.1250" (1/8) Cutter DIA x 0.0730" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- MILWAUKEE TOOL 1-1/8 in. SAE Combination Wrench (45-96-9436)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262L)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- Harvey Tool Shank Drill Bits