Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat .1250" (1/8) Cutter DIAx.0730" Wx.1870" (3/16) Neck L Carbide
Mfr # 776612
Zoro # G202588181
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Finish UN
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 776612
- Zoro # G202588181
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.3120" (5/16) |
Cutter Width | 0.1050" |
Details
Finish | UN |
Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.1050" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7306SB)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- Harvey Tool Drill Bits