Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.3750" (3/8) Cutter DIAx0.1350" Wx1.5000" (1-1/2) Neck L Carbide
Mfr # 775124-C3
Zoro # G402588233
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.5000" (3-1/2)
- Finish C3
- Shank Dia. 0.3750" (3/8)
- Cutter Dia. 0.3750" (3/8)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 775124-C3
- Zoro # G402588233
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 1.5000" (1-1/2) |
Cutter Width | 0.1350" |
Details
Finish | C3 |
Included Angle | 90 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Flutes | 6 |
Angle per Side | 45 |
Description
0.3750" (3/8) Cutter DIA x 0.1350" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Crankshaft (ML36-17-0305)
- RIDGID Tubing Cutter Wheel For 4CW54/5A193 (33160)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- Harvey Tool Shank Drill Bits