Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.3750" (3/8) Cutter DIAx0.0820" Wx0.5000" (1/2) Neck L Carbide
Mfr # 778032
Zoro # G002588541
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Finish UN
- Shank Dia. 0.5000" (1/2)
- Cutter Dia. 0.5000" (1/2)
- Neck Length 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 778032
- Zoro # G002588541
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Neck Length | 0.5000" (1/2) |
Neck Dia. | 0.3120" (5/16) |
Cutter Width | 0.1190" |
Details
Finish | UN |
Flutes | 6 |
Included Angle | 60 |
Angle per Side | 30 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.1190" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- CTA MANUFACTURING FORD FLOW SENSOR SOCKET 19MM (CTA7457)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/4 Radius (CF572)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- Harvey Tool Drill Bits