Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.2500" (1/4) Cutter DIAx0.1350" Wx1.0000" (1) Neck L Carbide
Mfr # 775116
Zoro # G902588023
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Shank Dia. 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Angle per Side 45
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 775116
- Zoro # G902588023
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 1.0000" (1) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1350" |
Details
Finish | UN |
Angle per Side | 45 |
Included Angle | 90 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.1350" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 0)
- GREY PNEUMATIC Extension 1/2" Dr, 3" L, 1 Pieces (2243E)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- Harvey Tool Drill Bits