Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.2500" (1/4) Cutter DIAx0.1350" Wx0.3120" (5/16) Neck L Carbide
Mfr # 776616-C3
Zoro # G702588162
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish C3
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Angle per Side 45
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 776616-C3
- Zoro # G702588162
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Cutter Width | 0.1350" |
Neck Dia. | 0.1250" (1/8) |
Details
Finish | C3 |
Angle per Side | 45 |
SAE or Metric | SAE |
Flutes | 4 |
Included Angle | 90 |
Tip Flat | 0.0100" |
Description
0.2500" (1/4) Cutter DIA x 0.1350" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4903)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- Harvey Tool Shank Drill Bits