Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide
Mfr # 776612-C3
Zoro # G102588076
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Finish C3
- Flutes 4
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 776612-C3
- Zoro # G102588076
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Cutter Width | 0.1050" |
Neck Length | 0.3120" (5/16) |
Details
Finish | C3 |
Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip Flat | 0.0100" |
Angle per Side | 45 |
Description
0.1875" (3/16) Cutter DIA x 0.1050" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- SUNEX Wheel Protector Impact Socket, 7/8" (28496)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- Harvey Tool Drill Bits