Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.0650" Wx0.3120" (5/16) Neck L Carbide
Mfr # 778012-C3
Zoro # G502588188
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Finish C3
- Neck Length 0.3120" (5/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 778012-C3
- Zoro # G502588188
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Neck Length | 0.3120" (5/16) |
Cutter Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Cutter Width | 0.0650" |
Details
Finish | C3 |
SAE or Metric | SAE |
Included Angle | 60 |
Angle per Side | 30 |
Tip Flat | 0.0100" |
Flutes | 4 |
Description
0.1875" (3/16) Cutter DIA x 0.0650" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Calf Strap Kit, Bagged, for Strap‐N‐Stride™ Aluminum, for 1 pair (10815)
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- TUBSHROOM Tubshroom 4001461 3.5 ft. Drain Snake (4001461)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- Harvey Tool Drill Bits