Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Tip Flat 0.1250" (1/8) Cutter DIAx0.0730" Wx0.1870" (3/16) Neck L Carbide
Mfr # 776608-C3
Zoro # G802588406
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Cutter Width 0.0730"
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 776608-C3
- Zoro # G802588406
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Width | 0.0730" |
Neck Length | 0.1870" (3/16) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Details
Finish | C3 |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 4 |
Tip Flat | 0.0100" |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0730" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- LENOX SAW HOLE 4-3/4"" W/ARBR (1773008)
- AVEN Screwdriver, Slotted, 1.6mm x 50mm (13901)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- Harvey Tool Drill Bits