Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 847432-C3
Zoro # G001021414
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Neck Length 1.0000" (1)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 847432-C3
- Zoro # G001021414
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.3120" (5/16) |
Cutter Width | 0.1880" |
Cutter Dia. | 0.5000" (1/2) |
Details
Drill Bit Finish | C3 |
Flutes | 8 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Type | I |
Description
0.5000" (1/2) Cutter DIA x 0.1880" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flanged Washer For 1/4 Or M6 Spindle (215105)
- ILC Replacement for Makita 6217d Battery (6217D)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- MITUTOYO Off-Set Type (536-103)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- Harvey Tool Drill Bits