Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 838824-C6
Zoro # G504195858
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Finish C6
- Angle per Side 45
- Neck Length 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 838824-C6
- Zoro # G504195858
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Length | 0.5000" (1/2) |
Cutter Width | 0.1250" (1/8) |
Neck Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.3750" (3/8) |
Details
Finish | C6 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 8 |
Type | I |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hand Crimpers (CT-1200)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- ARTU Multipurpose Drill Bit, 7/8 x 6-3/8" (01097)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- DRILLCO 45/64, Cobalt S&D Drill (1000C145)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- Harvey Tool Shank Drill Bits