Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 838812-C6
Zoro # G704196013
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Finish C6
- Included Angle 90
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 838812-C6
- Zoro # G704196013
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Neck Length | 0.3120" (5/16) |
Neck Dia. | 0.0930" (3/32) |
Cutter Width | 0.0950" |
Details
Finish | C6 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 6 |
Type | I |
Description
0.1875" (3/16) Cutter DIA x 0.0950" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- THE BRUSH MAN Gauging Trowel, 7" X 3-3/8" High Carbon Steel Blade, 12PK (TROWEL-GAUG-7)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- MILWAUKEE TOOL 21/64" Thunderbolt Black Oxide Drill Bit (48-89-2727)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- Harvey Tool Drill Bits