Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807493
Zoro # G500454041
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807493
- Zoro # G500454041
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.0470" (3/64) |
Neck Dia. | 0.0470" (3/64) |
Cutter Dia. | 0.0930" (3/32) |
Neck Length | 0.3120" (5/16) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Weldon Flat | N |
Angle per Side | 45 |
Flutes | 2 |
Type | I |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0470" (3/64) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Knife, with Rubberized Handle, Black (EPIX3724)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 6 mm L.28 mm (01120006)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- Harvey Tool Drill Bits