Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807324-C3
Zoro # G300454043
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Weldon Flat N
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807324-C3
- Zoro # G300454043
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.1250" (1/8) |
Neck Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | C3 |
Weldon Flat | N |
Angle per Side | 45 |
Flutes | 6 |
Included Angle | 90 |
SAE or Metric | SAE |
Type | I |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Ratchet Bar, Pawl And Spring Use Dlmf801 (OTH2575)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- CONBRACO INDUSTRIES FASTENING TOOL 3/8 IN - 1 IN BK/YL (69PTBJ0010C)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ZORO SELECT Threaded Shank Drill, Long, #16 (16W748)
- Harvey Tool Drill Bits