Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807316-C3
Zoro # G100454038
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Type I
- Cutter Width 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807316-C3
- Zoro # G100454038
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutter Width | 0.1250" (1/8) |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Type | I |
Angle per Side | 45 |
Weldon Flat | N |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Heel Cup Kit, Bagged, for Strap‐N‐Stride® Aluminum (10775)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3607)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- DRILL AMERICA #13 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD13L)
- Harvey Tool Threaded Shank Drill Bits