Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807212
Zoro # G001023234
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Type I
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807212
- Zoro # G001023234
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0930" (3/32) |
Cutter Width | 0.0930" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Neck Length | 0.6250" (5/8) |
Details
Drill Bit Finish | UN |
Type | I |
Angle per Side | 45 |
SAE or Metric | SAE |
Flutes | 4 |
Included Angle | 90 |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3908)
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- KO-KEN Adjustable Tap Holder Min. 2.0mm Max. 5.0mm 42mm 3/8 Sq. Drive (3131A-1)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- Harvey Tool Threaded Shank Drill Bits