Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807105
Zoro # G701020854
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Angle per Side 45
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807105
- Zoro # G701020854
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.0390" |
Neck Dia. | 0.0390" (1 mm) |
Cutter Dia. | 0.0780" (5/64) |
Neck Length | 0.0930" (3/32) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
Flutes | 2 |
SAE or Metric | SAE |
Type | I |
Included Angle | 90 |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- PORTER-CABLE Brush (N031634)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- Harvey Tool Drill Bits