Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807005-C3
Zoro # G801020945
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0390" (1 mm)
- Cutter Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 807005-C3
- Zoro # G801020945
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0390" (1 mm) |
Cutter Dia. | 0.0780" (5/64) |
Neck Length | 0.1250" (1/8) |
Cutter Width | 0.0390" |
Details
Drill Bit Finish | C3 |
Included Angle | 90 |
Flutes | 2 |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | I |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.1250" (1/8) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-328 Fresno Handle, Clevis 60" Wood (12-328)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- Harvey Tool Threaded Shank Drill Bits