Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 791005-C3
Zoro # G001022558
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3750" (3/8)
- Overall Length 3.5000" (3-1/2)
- Angle per Side 35
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 791005-C3
- Zoro # G001022558
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 3.5000" (3-1/2) |
Cutter Width | 0.0880" |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 1.5000" (1-1/2) |
Details
Drill Bit Finish | C3 |
Angle per Side | 35 |
SAE or Metric | SAE |
Flutes | 6 |
Type | I |
Included Angle | 70 |
Description
0.3750" (3/8) Cutter DIA x 0.0880" Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 54 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4010)
- GERBER Folding Knife, 7 in Overall L (31-003521)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 14"x3 (CF272B)
- GENERAL TOOLS Pocket Tool Kit, 4 PC (S008)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA #21 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD21VS)
- Harvey Tool Threaded Shank Drill Bits