Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 759916
Zoro # G804195909
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Finish UN
- Flutes 4
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 759916
- Zoro # G804195909
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Neck Length | 0.3120" (5/16) |
Cutter Width | 0.1670" |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0830" (2.1 mm) |
Details
Finish | UN |
Flutes | 4 |
Type | II |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 0.1670" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 53 Piece Household Tool Kit (DT9408)
- ECLIPSE MAGNETICS MAGNETIC TOOL HOLDER 6 in., Includes 2 Screws (MTR120C)
- S&G TOOL AID CORPORATION S and G Tool Aid 94450 Quick Change Chisel Retainer For Ir 121; 132; 772 (SGT-94450)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- DRILLCO 27/32, Cobalt S&D Drill (1000EC154)
- Harvey Tool Shank Drill Bits