Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 759908-C3
Zoro # G604196007
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0420"
- Cutter Width 0.0830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 759908-C3
- Zoro # G604196007
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0420" |
Cutter Width | 0.0830" |
Cutter Dia. | 0.1250" (1/8) |
Neck Length | 0.1870" (3/16) |
Details
Finish | C3 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 4 |
Type | II |
Included Angle | 90 |
Description
0.1250" (1/8) Cutter DIA x 0.0830" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D220-7)
- MAKITA Lock Nut Wrench (782424-9)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- Harvey Tool Drill Bits