Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .5" (1/2)Cutter DIAx.187" (3/16)Wx1.75" (1-3/4)Neck L Carbide
Mfr # 822620
Zoro # G902588788
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 3.0000" (3)
- Finish UN
- Cutter Dia. 0.3125" (5/16)
- Cutter Width 0.1260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822620
- Zoro # G902588788
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.3125" (5/16) |
Cutter Width | 0.1260" |
Neck Length | 1.2500" (1-1/4) |
Neck Dia. | 0.1870" |
Details
Finish | UN |
SAE or Metric | SAE |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 8 |
Type | I |
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- DRILLCO 5mm x 0.50, Metric Tap Set (28E050CS)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- Harvey Tool Drill Bits