Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide
Mfr # 822620-C3
Zoro # G002588787
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Overall Length 3.0000" (3)
- Shank Dia. 0.3125" (5/16)
- Angle per Side 45
- Neck Length 1.2500" (1-1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822620-C3
- Zoro # G002588787
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.3125" (5/16) |
Neck Length | 1.2500" (1-1/4) |
Neck Dia. | 0.1870" |
Cutter Width | 0.1260" |
Cutter Dia. | 0.3125" (5/16) |
Details
Finish | C3 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Type | I |
Flutes | 8 |
Description
0.3125" (5/16) Cutter DIA x 0.1260" Width x 1.2500" (1-1/4) Neck Length Carbide Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AC06)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- DRILL AMERICA 1/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/8)
- ECLIPSE ENTERPRISES Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM 1/2in SHANK S&D DRILL (XL12-5/8)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- Harvey Tool Shank Drill Bits