Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 19210-C6
Zoro # G304196093
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Cutter Width 0.1880"
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19210-C6
- Zoro # G304196093
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.1880" |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3120" (5/16) |
Details
Finish | C6 |
Type | I |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.1880" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- Harvey Tool Drill Bits