Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 19203-C6
Zoro # G704196167
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish C6
- Overall Length 2.0000" (2)
- Shank Dia. 0.2500" (1/4)
- Cutter Width 0.1250" (1/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19203-C6
- Zoro # G704196167
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Width | 0.1250" (1/8) |
Neck Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Details
Finish | C6 |
SAE or Metric | SAE |
Included Angle | 90 |
Type | I |
Flutes | 4 |
Angle per Side | 45 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/32 x 1/4 " L.184 mm (41431416)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- INGERSOLL-RAND Assembly, Ratchet Anvil, 5" x 3.125" x 1 (1105-D2-A44)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- Harvey Tool Drill Bits