Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 19201-C6
Zoro # G104196194
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Angle per Side 45
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19201-C6
- Zoro # G104196194
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Cutter Width | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Details
Finish | C6 |
Angle per Side | 45 |
Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Type | I |
Description
0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149)
- MILTON Safety Tip Blow Gun Kit, 1/4" NPT (S-174KIT)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/4 X 3/8 NPT (8401-0300)
- KO-KEN Adaptor 5/16 For 5/16H Bit 26mm 1/4 Sq. Drive (2138)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- Harvey Tool Drill Bits